Add More Items
View All Quick Selects
Below you can add an image for '400a fuse' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Time Delay Power Fuse, RK5 Class Fuse, Blade Fuse, 10 S @ 500% Response Time, Blade End X Blade End Connection, 400 A, 250 V Ac;250 V DC, Blade Terminal, 2.38 In Diameter, 8.63 In Overall Length, 1.52 LB
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$185.48
Each
Time Delay Power Fuse, RK5 Class Fuse, Blade Fuse, 10 S @ 500% Response Time, Blade End X Blade End Connection, 400 A, 600 V Ac, Blade Terminal, 2.34 In Diameter, 11.63 In Overall Length, 3 LB
$316.46
Eaton Bussmann Series Class R Fuse Reducers, 10 Pair Per Carton, 400 A, Class R, Non-Indicating, 110 to 200 A, 250 V
Nacogdoches Availability: Out Of Stock
$278.21
Ul Power Fuse, Class H; Fast Acting Characteristics; 250 Vac; 400 Ampere; Interrupting Rating 10000 Ampere (Symmetrical); Blade Terminal; Diameter 2-3/32 Inch; Length 8-5/8 Inch; Approval Ul 248-6, Csa; Powr-Gard Brand; RLN Model; Renewable
$281.31
Eaton Bussmann Series Class R Fuse Reducers, 400 A, Class R, Non-Indicating, 110 to 200 A, 600 V
$627.44
Fuse TRS-R - Class RK5 - Time-Delay 600VAC 600VDC 400A Blade Tri-Onic®
$422.38
Littelfuse FLSR Series Fuses Have Been The Superior Ul Class RK5 Dual-Element Time-Delay Fuses, and Are The Most Widely Used Class Of Fuses. FLSR Series Fuses Provide Excellent Protection For All Types Of Circuits Especially Those Containing Motors. However, Users and Specifiers Should Consider The Significant Benefits Offered By Indicator Fuses.
$419.07
Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 S @ 500% Response Time, Blade End X Blade End Connection, 400 A, 250 V Ac;250 V DC, Blade Terminal, 2.38 In Diameter, 8.63 In Overall Length, 1.94 LB
$232.80
Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 S @ 500% Response Time, Blade End X Blade End Connection, 400 A, 600 V Ac;300 V DC, Blade Terminal, 2.34 In Diameter, 11.63 In Overall Length, 2.32 LB
$422.39
Eaton Edison Lesrk Fuse, Non-Indicating, High In-Rush Current Motor Protection, Electrically Isolated End Caps, 400 A, Class RK1, 200 Kaic, Standard, 1, 600 V
$710.27
Littelfuse FLSR_Id Indicator™ Fuses Provide Visual Blown Fuse Indication At A Glance. The Patented State-Of-The-Art Solid State Design Provides Maximum Reliability and Superior Performance Characteristics In A True Dual-Element Design. The Use Of Indicator Fuses Reduces Down-Time, Nuisance Opening, Increases Safety, and Can Save Thousands Of Dollars In Lost Production Time.
$470.08
Eaton Edison Lenrk Fuse, Non-Indicating, High In-Rush Current Motor Protection, Electrically Isolated End Caps, 400 A, Class RK1, 200 Kaic, Standard, 1, 250 V, 125 VDC
$368.05
Littelfuse FLNR_Id Indicator™ Fuses Provide Visual Blown Fuse Indication At A Glance. The Patented State-Of-The-Art Solid State Design Provides Maximum Reliability and Superior Performance Characteristics In A True Dual-Element Design. The Use Of Indicator Fuses Reduces Down-Time, Nuisance Opening, Increases Safety, and Can Save Thousands Of Dollars In Lost Production Time.
$241.55
Fuse A2D-R - Class RK1 - Time-Delay 250VAC 250VDC 400A Blade Smartspot® Amp-Trap 2000®
Total Availability: Out of Stock
$204.21
Eaton Edison Series JDL Fuse, Time-Delay Current-Limiting Fuse, Non-Indicating, 400 A, Class J, 200 Kaic, Standard, 1, 600 V
$501.60
20
Popularity
Default